Cabana 4 ft x 4 ft Navy Pop-Up Canopy Tent, Outdoor Instant Pop-Up Gazebo, Portable Changing Tent

  • Mfr # A109010201

  • Zoro # G316250158


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Size
46.85 x 46.85 x 103.15 in
Width
46.85in.
Material
Steel Tube/Polyester
Height
103.15 in.
Length
46.85 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A109010201
Zoro #
G316250158
UPC #
841057189788
Country of Origin
China

Dimensions

Size
46.85 x 46.85 x 103.15 in
Width
46.85in.
Height
103.15 in.
Length
46.85 in.

Details

Material
Steel Tube/Polyester
Color
White/Blue

Description

Introducing Sunjoys 4x4 Pop-Up Gazebo a versatile 4' x 4' changing tent perfect for one or two people. This pop-up privacy tent doubles as an instant privacy changing room, effortlessly set up and put away with one-push center lock technology. Soft pinch-free buttons make adjusting the leg height a breeze, with options for 103.15 in and 96.85 in heights. Weighing only 16.53 lbs., it's easy to store and carry. Featuring sturdy steel tubes, this tent ensures stability and durability, while removable sidewalls offer privacy and protection from wind and dust. Included are a carry bag, frame, 8 stakes, ropes, a top canopy, a storage pocket, and a wall cloth.


  • Effortless Setup: With one-push center lock technology and soft pinch-free buttons, setting up and adjusting the pop-up gazebo to your desired height is quick and easy.
  • Lightweight and Portable: Weighing only 16.53 lbs., this canopy tent is easy to carry and store, making it perfect for on-the-go use.
  • Durable and Stable Construction: Constructed with sturdy steel tubes, this canopy tent ensures long-lasting stability and durability, even in varying weather conditions.
  • Adjustable Heights for Versatility: The privacy tent offers adjustable heights of 103.15 in. and 96.85 in., allowing you to customize it for different uses and environments.
  • Complete Package: The pop-up gazebo comes with a carry bag, frame, 8 stakes, ropes, a top canopy, a storage pocket, and a wall cloth, providing everything you need for a convenient and comfortable setup.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.