Zoro Homepage

Estes Outdoor Battery Powered Chandelier with Remote control

  • Mfr # D203004910

  • Zoro # G116349656


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Glass/LED
Width
22.05 in.
Color
White
Height
39.37 in.
Lamp Base
E27 Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D203004910
Zoro #
G116349656
UPC #
841057191255
Country of Origin
China

Dimensions

Width
22.05 in.
Height
39.37 in.
Length
22.05 in.

Details

Material
Steel/Glass/LED
Color
White
Lamp Base
E27 Socket
Battery Life
6-8 hrs

Description

Generally speaking, interior design elements differ greatly from exterior elements, such as the level of sophistication of materials and design and functionality. However, one of the most meaningful things you can do is extend the feel and ambiance of a room to your outdoor living space. This battery-operated chandelier features a black metal pole, white round glass shade, and a bold design that will fit in with any decorating style. This outdoor chandelier is versatile enough to be placed on gazebos, balconies, patios, porches, and gardens, perfect for lighting up neighborhood gatherings or romantic dinners, and yet highly functional.


  • Battery powered: This light is battery powered, weighs only 2.95lbs, you can install it in any places without the need for an electrical outlet. The light requires 3 AA batteries (not included), and the remote requires 2 AAA batteries (not included).
  • Simple and modern design: The chandelier adopts a simple and modern design style, the combination of black metal rod and 6 round glass lampshades, fashionable and generous, suitable for a variety of outdoor decoration styles.
  • Multiple Light Sources: This outdoor pendant light uses 6pcs E27 interface bulbs with 6 watts of power and a diameter of 22.05x39.37 inches, which can last for 6-8 hours. The pendant light emits warm light, creating a cozy atmosphere.
  • Easy to install and use: All mounting hardware and quick installation guide are included in the package. It comes with a hook for easy hanging and a remote control for easy switching. The height of the pendant light is adjustable(0 to 28.35in).
  • Perfect sales and service team: If you have any questions during product installation and use, please feel free to contact our customer service staff.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.