Zoro Homepage

Farnsworth 38 in. Square LP Firepit Table

  • Mfr # A302006300

  • Zoro # G014919555


product price: $589.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Sand Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302006300
Zoro #
G014919555
UPC #
841057176573
Country of Origin
China

Details

Material
Steel
Color
Sand Black

Description

There's nothing quite like an evening outside around a fire. Make every night at home feel special with this outdoor LP-burning fireplace from AmberCove, the world's leading ready-to-assemble outdoor structure maker. The natural stone appearing finish over a powder-coated steel frame is sure to complement any outdoor setting. Cover the center fire section with the provided lid and quickly convert to a cocktail table. Curl up for a cozy evening under the stars or invite friends and family over to roast marshmallows. You'll enjoy this fireplace for years to come.


  • •Perfect Size: Perfect size to gather the whole family around, whether roasting marshmallows, enjoying a glass of wine, or just swapping stories under the stars this outdoor wood-burning firepit transforms your backyard into a cozy relaxation destination.
  • •Heavy Duty and : This fire pit is made of powder-coated steel with a natural stone appearing finish and a high-temperature coating for heat and rust resistance.
  • •Effortless Operation: This fire pit table has a built-in safety valve and electric ignition for an easy start. Via an adjustable knob, the flame size can be adjusted freely to meet various warmth needs. If it’s too warm for a fire simply use the lid to convert it to a table (Lava rocks and Protective Lid included).
  • •Item Dimensions: 37.99 in. L x 37.99 in. W x 25.59 in. H
  • •Item Weight: 125.71 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.