Zoro Homepage

Fiona 11 ft. x 13 ft. 2-tier Gazebo

  • Mfr # A101013004

  • Zoro # G114919561


product price: $946.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
158 2/5 in
Width
132.1 in
Height
116.9 in
Color
Khaki
Material
Steel/Aluminum/Rattan/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101013004
Zoro #
G114919561
UPC #
841057177556
Country of Origin
China

Dimensions

Length
158 2/5 in
Width
132.1 in
Height
116.9 in

Details

Color
Khaki
Material
Steel/Aluminum/Rattan/Fabric

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 13 ft. Fiona patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect outdoor setting. Keep cool in the shade under the weather-resistant canopy supported by a durable steel frame. The 2-tier roof canopy allows for ventilation and airflow. Close the mosquito netting and/or privacy curtains to keep bugs and prying neighbors' eyes at bay. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.


  • •Light gray weather-resistant fabric canopy, mosquito netting and privacy curtains included
  • •Natural looking wood frame made of rust-resistant powder-coated steel
  • •Ceiling hook provided for suspending lighting

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.