Zoro Homepage

Fiona 11 ft x 13 ft 2-tier Gazebo

  • Mfr # A101013005

  • Zoro # G316100460


product price: $859.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Gray
Length
158.4 in
Width
132.1 in
Material
Steel/Fabric
Height
116.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101013005
Zoro #
G316100460
UPC #
841057177563
Country of Origin
China

Dimensions

Length
158.4 in
Width
132.1 in
Height
116.9 in
Post Dimensions
3.9 in. x 3.9 in.
Inside Post-To-Post Dimensions
11.4 ft. L x 9.4 ft. W x 6.2 ft. H
Assembled Size
13.2 ft. L x 11 ft. W x 9.7 ft. H

Details

Color
Gray
Material
Steel/Fabric
Wind Resistance
18.0MPH

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 13 ft. Fiona patio gazebo by the worldfts leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect outdoor setting. Keep cool in the shade under the weather-resistant canopy supported by a durable steel frame. The 2-tier roof canopy allows for ventilation and airflow. Close the mosquito netting and/or privacy curtains to keep bugs and prying neighborsft eyes at bay. With straight-forward, easy-to-follow assembly instructions youftll be relaxing in your favorite new outdoor living space in no time.


  • Gray weather-resistant fabric canopy, mosquito netting and privacy curtains included
  • Natural looking wood frame made of powder-coated steel
  • Ceiling hook provided for suspending lighting
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.