Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleetwood Outdoor Kitchen

  • Mfr # A801002750

  • Zoro # G016327181


product price: $1,589.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Width
36.93 in.
Overall Height
88.98 in
Overall Length
86.61 in.
Material
Steel
Color
Wood/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A801002750
Zoro #
G016327181
UPC #
841057187531
Country of Origin
China

Dimensions

Width
36.93 in.
Overall Height
88.98 in
Overall Length
86.61 in.

Details

Material
Steel
Color
Wood/Black

Description

Transform your backyard into a smart and stylish cooking space with the SUNJOY Fleetwood Outdoor Kitchen Grill Station. Compact yet feature-rich, this modern structure offers functional design for patios, decks, and small outdoor areas.At the top, a lift-up overhead door supported by gas springs opens effortlessly to reveal your workspace, while also acting as a protective overhead cover, ideal for shade or splash protection during grilling. Below, the lower section includes two foldable sliding doors, each fitted with built-in wheels for smooth gliding. When open, the doors slide neatly into both sides of the unit, keeping your space tidy and accessible.The unit features powder-coated steel panels with a realistic woodgrain finish, offering the warmth of natural wood and the strength to withstand the elements. Inside, ventilation mesh windows promote airflow and reduce heat buildup, and a built-in spice rack ensures your essentials are always within reach.For added safety, the structure includes anchor-ready foot plates, and ground stakes are included-perfect for stabilizing the unit on soft ground surfaces like grass or soil.


  • Lift-Up Overhead Door for Extra Shade Supported by gas springs, this panel lifts easily and creates an overhead shield for shade or splash protection while you cook.
  • Folding Sliding Doors with Built-In Wheels Each lower door glides smoothly on hidden casters, folding inward and storing flush inside the side panelsmaximizing space and minimizing effort.
  • Ventilation: Stay comfortable while cooking with built-in ventilation mesh windows, promoting airflow to keep your cooking area cool and pleasant.
  • Storage for Cooking Essentials: Keep spices and cooking necessities organized and within reach with the included spice rack, enhancing convenience during outdoor cooking sessions.
  • Anchor-Ready Base for Optional Ground Securing Includes pre-installed base plates and matching ground stakes for added stability on soft ground surfaces.
  • Woodgrain Steel Finish The heat transfer woodgrain design delivers a natural cedar look, paired with the durability of rust-resistant powder-coated steel.
  • Made from durable steel with a wood-like finish for lasting use outdoors Flap-up door with gas springs for smooth opening and closing Two foldable sliding doors for added room when needed. Mesh windows for airflow to keep the cooking area comfortable Spice rack included for convenient access to cooking necessities Ground nail kits provided for easy and secure setup Overall dimensions: 7.2 ft. x 3.1 ft. x 7.4 ft. Sliding doors dimensions: 42.2 in. x 36.93 in. Weight: 288.8-lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.