Zoro Homepage

Fleetwood Outdoor Kitchen Set

  • Mfr # A801900600

  • Zoro # G616393876


original price: $2,402.99
20% off
new price: $1,922.39
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Black/Wooden Grain
Width
36.93 in
Material
Steel/SS/Plastic
Height
88.98 in
Length
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A801900600
Zoro #
G616393876
UPC #
841057189993
Country of Origin
China

Dimensions

Width
36.93 in
Height
88.98 in
Length
86.61 in
Island Counter Size
25 x 21.26 x 36.02 in
Outdoor Kitchen Sink Size
25 x 21.26 x 36.02 in
Grill Station Size
86.61 x 36.93 x 88.98 in
Cabinet Size
15.59 x 25in
Sliding Door Size
42.2 x 36.93 in
Water Storage Bucket Size
14.96 x 8.66 x 9.84 in
Sink Size
15.94 x 8.07 in
Cutting Board Size
15.75 x 11.81 in

Details

Color
Black/Wooden Grain
Material
Steel/SS/Plastic

Description

Transform your backyard into a smart and stylish cooking space with the SUNJOY Fleetwood Outdoor Kitchen Grill Station. Compact yet feature-rich, this modern structure offers functional design for patios, decks, and small outdoor areas.


  • Lift-Up Overhead Door for Extra Shade: Supported by gas springs, this panel lifts easily and creates an overhead shield for shade or splash protection while you cook.
  • Folding Sliding Doors with Built-In Wheels: Each lower door glides smoothly on hidden casters, folding inward and storing flush inside the side panelsmaximizing space and minimizing effort.
  • Ventilation: Stay comfortable while cooking with built-in ventilation mesh windows, promoting airflow to keep your cooking area cool and pleasant.
  • Storage for Cooking Essentials: Keep spices and cooking necessities organized and within reach with the included spice rack, enhancing convenience during outdoor cooking sessions.
  • Anchor-Ready Base for Optional Ground Securing: Includes pre-installed base plates and matching ground stakes for added stability on soft ground surfaces.
  • Woodgrain Steel Finish: The heat transfer woodgrain design delivers a natural cedar look, paired with the durability of rust-resistant powder-coated steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.