Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gazebo Mosquito Netting Replacement for 10 ft. x 12 ft. Wood Frame Gazebo - Grey/black

  • Mfr # A111515202

  • Zoro # G716250178


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
85.83 in.
Width
113.39 in.
Size
113.39 in W x 85.83 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111515202
Zoro #
G716250178
UPC #
841057188675
Country of Origin
China

Dimensions

Height
85.83 in.
Width
113.39 in.
Size
113.39 in W x 85.83 in H

Details

Material
Polyester
Color
Grey/Black

Description

Elevate your outdoor space with the SUNJOY weather-resistant and stylish gazebo netting! Whether you're looking to block out harsh sunlight, or keep pesky insects at bay, this netting has you covered. Designed for a perfect fit, it features fire-resistant materials and breathable fabric, ensuring comfort and protection in any weather. More than just a netting, its your ticket to enjoying the outdoors with ease and style. Dont wait-upgrade your outdoor experience today with SUNJOY!


  • Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester mosquito netting panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
  • Perfect Fit for Specific Gazebo Models: Each panel measures 113.39" W x 85.83" H, which is specifically tailored for the 2-tier metal roof wood Gazebo (10X12 FT) models A102032600 and A102032601.
  • Quick and Easy Installation: Installation is simple with the included ring hardwareno tools or professional help needed. Set up your mosquito netting in minutes and enjoy instant protection.
  • CPAI-84 Fire Retardancy Compliant: Safety is a top priority. This netting is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
  • Low-Maintenance Cleaning: Easily clean the netting with mild soap and warm water, keeping it fresh and ready for use season after season.
  • Durable and Reliable: Offering a 12-month warranty for your peace of mind. If you encounter any issues, our customer service team is ready to assist you, ensuring a satisfying and worry-free experience with every purchase.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.