
Khaki Replacement Canopy For tini 3-Tiered Soft Top Gazebo 13x13 FT A101012300/A101012310
Mfr # A111019000
Zoro # G916250169
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Width
13 ft.
Size
13 ft. L x 13 ft. W
Length
13 ft.
Material
Polyester
Color
Khaki
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A111019000
Zoro #
G916250169
UPC #
841057183861
Country of Origin
China
Dimensions
Width
13 ft.
Size
13 ft. L x 13 ft. W
Length
13 ft.
Details
Material
Polyester
Color
Khaki
Description
Upgrade your outdoor space with this weather-resistant and stylish gazebo canopy from Sunjoy. With its perfect fit, fire-retardant properties, and breathable fabric, you can enjoy the outdoors comfortably while staying protected from the elements. Trust Sunjoy to provide you with the ultimate solution for outdoor comfort and enjoyment.
- Premium 100% Polyester Material: Crafted from high-quality polyester fabric, this replacement canopy boasts outstanding durability and strength. It is built to endure various weather conditions, ensuring long-lasting performance and reliable protection.
- Perfect Fit for Specific Gazebo Models: This replacement canopy is specifically tailored for the tini 3-Tiered Soft Top Gazebo (13x13 FT) models A101012300 and A101012310.
- CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The canopy is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
- Complete Canopy Set: The package includes three components - one small canopy, one middle canopy, and one large canopy, ensuring you have everything you need for a hassle-free replacement.
- Easy Maintenance: Cleaning the canopy is a breeze. Simply use mild soap and warm water to keep it looking fresh and vibrant, allowing you to enjoy your outdoor oasis without any hassle.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.