Kinzie 13 ft. x 13 ft. Hardtop Gazebo With Pergola Awnings

  • Mfr # A102017900

  • Zoro # G116393864


product price: $2,182.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Height
115.08 in
Width
152.95 in
Length
157.48 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102017900
Zoro #
G116393864
UPC #
841057181690
Country of Origin
China

Dimensions

Height
115.08 in
Width
152.95 in
Length
157.48 in
Size
13.1 ft L x 12.7 ft W x 9.6 ft H
Post Size
4.7 in x 4.7 in

Details

Color
Black
Material
Steel
Wind Resistance
31.1 MPH
Ground to Horizontal Opening
6.6 ft
Snow Load Capacity
20.5 lbs /sq. ft.

Description

Expand your living space by bringing the indoors outside and creating an end-of-the-day oasis thats perfect for entertaining family and friends. This 13 ft. x 13 ft. gazebo by the experienced ready-to-assemble outdoor structure maker, SummerCove, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the natural-looking wood grain finish steel frame with a sturdy powder-coated, steel roof top that will stand the test of time. The classic gable roof design provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and elegant design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Sturdy Protection & Stability: Durable black powder-coated, steel roof provides shade from the heat or shelter from the rain, while the premium heat transfer galvanized steel posts and beams with a natural-looking wood grain finish infuse the gazebo with a stunning contemporary aesthetic.
  • Versatile & Customizable: Ceiling hook is provided for suspending lighting (not included) to illuminate your evening gatherings, and the decorative beam structures are ideal for hanging decor or climbing plants.
  • Easy to Assemble: Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
  • Movable Ceiling Hook: Built-in high quality and sturdy ceiling hook for easily suspending a favorite chandelier (not included) or other décor element to create the perfect illuminated gathering spot for family and friends.
  • Sturdy Triangle Support Structure: The classic gable roof design provides just the right amount of airflow while keeping occasional inclement weather at bay. The sturdy triangle support structure is designed to enhance stability and durability, which will stand the test of time.
  • Balanced Roof Slope Design: The balanced roof slope design prevents rainwater from massing while also distributing the pressure from any snow cover.
  • Minimalist and Stylish Design: The aluminum decorative beam structures on both sides create a unique style that is well suited to the garden aesthetic and adds a striking visual element to any patio or outdoor space.
  • Anchoring Plates with Cover: Rust resistant steel anchoring plates (with a matched wood grain galvanized steel decorative cover) make it easy to mount and fix to your outdoor patio.
  • Natural Wood Grain Finish Steel Frame: The natural-looking wood grain finish steel frame with a feature that will stand the test of time. It is ideal for outdoor patio, backyard, deck, lawn, or near a pool; also perfect for commercial or recreational use.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.