Outdoor Porch Swing, 2 Seat Patio Metal Swing with Adjustable Canopy and Removable Cushion

  • Mfr # A215012600

  • Zoro # G416327163


original price:  $203.99 , new price: $143.00 , 29 percent off
new price:  $143.00
/ea
Free Shipping & Returns

Key Features

Overall Width
43.3 in.
Capacity
573 lbs
Overall Length
66.9 in.
Overall Height
57.48 in.
Material
Steel/PU foam/Plastic/Cotton
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A215012600
Zoro #
G416327163
UPC #
841057192726
Country of Origin
China

Dimensions

Overall Width
43.3 in.
Overall Length
66.9 in.
Overall Height
57.48 in.
Size
66.90 in x 43.30 in x 57.48 in

Details

Capacity
573 lbs
Color
Grey graphite
Material
Steel/PU foam/Plastic/Cotton

Description

Enjoy timeless European comfort with the SUNJOY 2-Seat Patio Swing Chair-expertly made in Italy for outdoor spaces that balance style and simplicity. Its compact 67-inch width is perfect for patios, balconies, or garden corners where space is limited but comfort is non-negotiable.The heavy-duty powder-coated steel frame offers reliable strength while blending seamlessly into natural surroundings. Two plush cushions-2in thick and filled with high-density PU foam-deliver day-to-night comfort. Wrapped in natural cotton fabric, they stay cool and breathable, even in summer heat.The adjustable canopy lets you follow the sun for the perfect amount of shade, and secure hook and loop straps keep the back cushion from shifting out of place. Whether youre sipping morning espresso or enjoying a peaceful evening under the stars, this swing brings everyday relaxation-Italian-style.


  • Made in Italy with Purposeful Craftsmanship Designed and built in Italy, this patio swing reflects a heritage of precision and comfort. Strong welds, smooth swing motion, and tailored fabric details come together in a product made to lastelevating everyday outdoor moments with European quality you can feel.
  • Durable Steel Frame with Refined Finish The frame is constructed from 1.5" powder-coated steel tubing with a smooth gray finish. Designed for outdoor durability, it supports a load capacity of up to 573 lbsensuring strength you can count on, season after season.
  • Compact 67" Seat, Perfect for Two Sized for relaxation, the 67-inch wide bench offers comfortable seating for two. Whether on a porch, balcony, or garden corner, it provides an inviting spot for morning coffee or quiet conversation outdoors.
  • 2" High-Density Cushions for Lasting Comfort Both seat and back cushions feature 2-inch thick high-density PU foam, vacuum-packed to retain shape. Covered in natural cotton fabric, they feel soft, breathable, and ready for hours of outdoor lounging.
  • Adjustable Canopy for All-Day Shade The swing's canopy tilts to follow the sun, allowing you to block direct light during any time of day. Whether you’re reading, chatting, or unwinding, enjoy flexible shade with minimal effort.
  • Secure and Neat Cushion Positioning Built-in Velcro straps help keep the back cushion securely in placereducing slip and shifting for a consistently clean, polished look every time you sit.
  • Effortless Outdoor Enjoyment Simple in structure, elegant in presence, and thoughtfully made for everyday comfort, this Italian-crafted patio swing chair delivers quiet luxury in any outdoor space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.