Zoro Homepage

Pickford Umbrella Side Table, Grey

  • Mfr # A210051200

  • Zoro # G814919557


original price: $137.99
35% off
new price: $89.69
/ea
Free Shipping & Returns

Key Features

Material
Ratten/Aluminum
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A210051200
Zoro #
G814919557
UPC #
841057185773
Country of Origin
China

Dimensions

Width
20 in
Length
20 in

Details

Color
Gray
Material
Ratten/Aluminum

Description

Zhuzh up your outdoor entertainment area with the Pickford Outdoor Umbrella Side Table from Sunjoy. Its sleek and versatile design makes it an essential addition to your outdoor setup. This table features a central hole for effortless umbrella placement, providing you with sun protection and comfort. Crafted from premium PE rattan that won't fade in the sun, it's not only stylish but also durable. The aluminum frame ensures rust-free longevity, while the floor and deck-friendly plastic feet protect your surfaces. Plus, the hollow bottom cleverly conceals the umbrella base. Choose from chic Grey or Navy options and enhance your outdoor gatherings today!


  • •Contemporary Square Design: Embrace modern outdoor living with the sleek and versatile square design of this umbrella side table, featuring a subtle taper towards the waist for added aesthetic appeal.
  • •Concealed Storage and Umbrella Placement: Cleverly designed with concealed storage for an umbrella base and a central hole for easy umbrella placement (umbrella and base not included).
  • •Durable and Stylish Construction: Features a rust-proof aluminum frame and sun-resistant handwoven PE rattan for a durable and stylish addition to your outdoor setting.
  • •Floor and Deck-Friendly: Designed with floor and deck-friendly plastic feet, ensuring your surfaces stay protected while enhancing your outdoor experience.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
  • •The diameter of the umbrella post hole is 2.56 in.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.