Zoro Homepage

Raleigh Chiminea fireplace with PVC Cover Black

  • Mfr # A303005624

  • Zoro # G016250120


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
20.08 in
Height
56.69 in
Material
Steel/PVC/SS304
Length
20.08 in
Door Height
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A303005624
Zoro #
G016250120
UPC #
841057191576
Country of Origin
China

Dimensions

Width
20.08 in
Height
56.69 in
Length
20.08 in
Door Height
17.72 in
Fire Poker size
23.62 in
Inner Height
38.5 in
Ash Tray Dimensions
14.17 x 1.57 in
Grill Grate Dimensions
11.81 x 2.09 in

Details

Material
Steel/PVC/SS304
Color
sand black

Description

Introducing the SUNJOY 57 Inch Chiminea Fire Pit-your 2-in-1 outdoor essential! Effortlessly switch from fire pit to grill with the removable stainless steel grate. Crafted with durable, powder-coated steel that withstands the elements. Chimney design keeps smoke out of your space for a more pleasant experience. Cleanups easy with a removable ash tray. And the mesh screen door keeps sparks safely contained. Keep it protected with the included PVC dust cover. Upgrade your nights with SUNJOY-where warmth meets versatility!


  • Versatile 2-in-1 Design Enjoy a multifunctional outdoor experience! This chiminea easily converts from a cozy fire pit to a practical grill with a removable 304 stainless steel grill grate.
  • Durable Powder-Coated Steel Construction Built to last, the SUNJOY chiminea fire pit is crafted from high-quality powder-coated steel that can withstand temperatures up to 600°, offering superior durability and resistance to outdoor elements.
  • Chimney for Smoke Control Enjoy a more pleasant outdoor experience with a chimney that directs smoke away from your seating area, enhancing comfort for you and your guests.
  • Removable Ash Tray for Easy Cleanup The convenient ash tray makes cleanup a breeze, allowing you to maintain a neat and tidy chiminea with minimal effort.
  • Mesh Steel Screen Door for Added Safety The included mesh steel screen door will keep sparks and embers contained, offering added safety while you enjoy the warmth.
  • Included Fire Poker & PVC Dust Cover Safely manage your fire with the included fire poker, and protect your chiminea from the elements with a durable PVC dust cover when not in use.
  • Enhanced Stability with Four Sturdy Legs Featuring four strong support legs, this chiminea fire pit offers optimal stability on various outdoor surfaces.
  • Quick & Easy Assembly Set up is simple and hassle-free, so you can start enjoying your new chiminea fire pit in no time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.