Zoro Homepage

Raleigh Chiminea fireplace with PVC Cover Grey

  • Mfr # A303005620

  • Zoro # G116250143


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
20.08 in
Material
Steel/PVC/SS304
Width
20.08 in
Height
56.69 in
Grill Grate Dimensions
11.81 x 2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A303005620
Zoro #
G116250143
UPC #
841057191477
Country of Origin
China

Dimensions

Length
20.08 in
Width
20.08 in
Height
56.69 in
Grill Grate Dimensions
11.81 x 2.09 in
Ash Tray Dimensions
14.17 x 1.57 in
Fire Poker size
23.62 in
Inner Height
38.5 in
Door Height
17.72 in

Details

Material
Steel/PVC/SS304
Color
Gray

Description

Introducing the SUNJOY 57 Inch Chiminea Fire Pit-your 2-in-1 outdoor essential! Effortlessly switch from fire pit to grill with the removable stainless steel grate. Crafted with durable, powder-coated steel that withstands the elements. Chimney design keeps smoke out of your space for a more pleasant experience. Cleanups easy with a removable ash tray. And the mesh screen door keeps sparks safely contained. Keep it protected with the included PVC dust cover. Upgrade your nights with SUNJOY-where warmth meets versatility!


  • Versatile 2-in-1 Design Enjoy a multifunctional outdoor experience! This chiminea easily converts from a cozy fire pit to a practical grill with a removable 304 stainless steel grill grate.
  • Durable Powder-Coated Steel Construction Built to last, the SUNJOY chiminea fire pit is crafted from high-quality powder-coated steel that can withstand temperatures up to 600°, offering superior durability and resistance to outdoor elements.
  • Chimney for Smoke Control Enjoy a more pleasant outdoor experience with a chimney that directs smoke away from your seating area, enhancing comfort for you and your guests.
  • Removable Ash Tray for Easy Cleanup The convenient ash tray makes cleanup a breeze, allowing you to maintain a neat and tidy chiminea with minimal effort.
  • Mesh Steel Screen Door for Added Safety The included mesh steel screen door will keep sparks and embers contained, offering added safety while you enjoy the warmth.
  • Included Fire Poker & PVC Dust Cover Safely manage your fire with the included fire poker, and protect your chiminea from the elements with a durable PVC dust cover when not in use.
  • Enhanced Stability with Four Sturdy Legs Featuring four strong support legs, this chiminea fire pit offers optimal stability on various outdoor surfaces.
  • Quick & Easy Assembly Set up is simple and hassle-free, so you can start enjoying your new chiminea fire pit in no time.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.