Sesame Replacement Canopy For Wolcott Pergola 8.5x13 Ft A106004502/A106004510/A106004530

  • Mfr # A111018500

  • Zoro # G816250177


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Width
8.5 ft.
Length
13 ft.
Material
High-Density UV-treated polyeste
Color
Sesame
Size
13 ft. L x 8.5 ft. W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A111018500
Zoro #
G816250177
UPC #
841057183854
Country of Origin
China

Dimensions

Width
8.5 ft.
Length
13 ft.
Size
13 ft. L x 8.5 ft. W

Details

Material
High-Density UV-treated polyeste
Color
Sesame

Description

Upgrade and protect your Wolcott Pergola with this high-quality replacement canopy from Sunjoy. With its weather-resistant, fire-retardant, and easy-to-maintain design, your pergola will continue to be a cherished outdoor oasis for years to come. Trust Sunjoy to provide you with the best in outdoor living solutions.


  • High-Quality Polyester Construction: Crafted from premium High-Density UV-treated polyester, this replacement cover ensures exceptional tear resistance and retains its material strength, guaranteeing long-lasting performance even in harsh weather conditions.
  • Designed for Specific Pergola Models: This replacement canopy is exclusively tailored for the Wolcott Pergola (8.5x13 Ft) models A106004502, A106004510, and A106004530.
  • CPAI-84 Fire Retardancy Compliant: Safety is paramount, and we've got you covered. Our canopy meets the CPAI-84 fire retardancy standards, offering peace of mind while you relax under its shade.
  • Easy Maintenance: Keeping your pergola looking pristine is effortless. The canopy can be easily cleaned with mild soap and warm water, allowing you to enjoy a fresh and inviting outdoor space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.