Zoro Homepage

Stone 26 in. Round Wood Burning Fitpit

  • Mfr # A301016300

  • Zoro # G914919532


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Kaolin Clay/Iron Metal
Color
Brown/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301016300
Zoro #
G914919532
UPC #
841057165126
Country of Origin
China

Details

Material
Kaolin Clay/Iron Metal
Color
Brown/Gray

Description

Whether roasting marshmallows, enjoying a glass of wine, or just swapping stories beneath the stars this outdoor wood-burning firepit transforms your backyard into a relaxation destination. Made from manufactured stone and, powder-coated steel the firepit enables you to build a large warm fire. Ringed in by manufactured stone, this firepit looks like a custom built-in piece, yet it's lightweight enough to easily move around. A fire poker and a mesh screen to catch embers and sparks are included. Gather your friends and family and enjoy your outdoor time together even more with this firepit from Sunjoy, the world's leading ready-to-assemble outdoor structure maker.


  • •Sturdy Construction: This wood-burning fire pit is made of powder-coated steel and manufactured stone which enables you to build a large warm fire. The stylish and high-class aesthetic make this an attractive addition to the outdoor, patio, or backyard.
  • •Full Set Included: This durable fire pit comes with a fire poker and a steel mesh spark screen to safely catch embers and sparks while providing more air for larger flames and more heat output.
  • •Lightweight & Portable: 26.18" Dia. x 18.11" H, weight 28.66 lbs. Featuring a unique manufactured stone design, this fire pit looks like a custom built-in piece, which adds visual interest. In addition, it’s lightweight enough to easily move around.
  • •Multiple Scenery Application: This stone design fire pit is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • •Easy to Set Up: This fire pit is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.