Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

universal Rochdale LED Spotlight

  • Mfr # D203003500

  • Zoro # G714919596


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Length
8 1/7 in
Material
LED/Steel
Color
Black
Width
3 3/7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D203003500
Zoro #
G714919596
UPC #
841057187418
Country of Origin
China

Dimensions

Length
8 1/7 in
Width
3 3/7 in

Details

Material
LED/Steel
Color
Black

Description

A statement piece for any backyard setting. This modern egg chair from Sunjoy, the world's leading ready-to-assemble outdoor structure maker is the perfect place to snuggle up with a book or podcast. Its distinct shape can stand on its own in smaller spaces or easily blend into a larger lounge setting. Constructed of all-weather wicker on a powder-coated steel frame with an open weave design. The contemporary chair sits on a swivel base. The thick and removable white cushions are made of weather-resistant fabric that can withstand the seasons.


  • •Our powerful LED spotlight lights up your outdoor space beautifully.
  • •Easily customize your lighting for any occasion with our adjustable spot head.
  • •Quickly set up our spotlight on most Sunjoy gazebos for hassle-free lighting.
  • •Save money and energy with our long-lasting LED spotlights.
  • •Save money and energy with our long-lasting LED spotlights.
  • •Product dimensions: 8.15 in. x 3.43 in. x 7.48 in.
  • •3 x NI-MH 1.2V AA 2200mAh Batteries needed (not included)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.