Wood Burning Fireplace, Copper/Black, Steel, with Chimney, Spark Screen Doors, and Poker

  • Mfr # A304001200

  • Zoro # G216229896


product price:  $1,619.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel/Stone
Height
48.03 in
Length
81.5 in
Width
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304001200
Zoro #
G216229896
UPC #
841057168820
Country of Origin
China

Dimensions

Height
48.03 in
Length
81.5 in
Width
24.02 in

Details

Material
Steel/Stone
Color
Black and Copper color

Description

Transform your patio into the ultimate relaxation destination with this outdoor wood-burning fireplace system from Sunjoy, the worlds leading ready-to-assemble outdoor structure maker. Made of manufactured stone and powder-coated steel, this classic design is sure to complement any traditional outdoor setting. Unlike open firepits, the smoke from this fireplace is directed up and away from you via the functional chimney while a mesh screen provides protection from embers and sparks. The removable grate makes ash clean up easy. This set offers every feature you could imagine. Built-in shelves on both sides are great for displaying outdoor decor and a storage area underneath provides the perfect places to store logs. Skip the headache and high cost of building a permanent structure and start enjoying your new backyard in no time.


  • Powder-Coated Steel Frame This fireplace is made from powder-coated steel with bronze highlights and finished with manufactured stone. Both durable and ornamental, it can be used and enjoyed for many years.
  • Easy Access Mesh Doors Two locking screen doors provide easy access for tending the fire while providing protection from flying sparks.
  • Removable Grate with Combustion Support Design The built-in removable grate makes ash clean up easy. With the combustion support design, the air circulation system provides more airflow for bigger flames and a more consistent fire, by improving air circulation and combustion.
  • Functional Chimney with Cap This functional chimney channels the smoke up and away. Additionally, the top cap protects the fire cage from rain and other elements.
  • Storage Space Built-in shelves on either side are great for displaying your favourite outdoor decor and the storage areas underneath provide the perfect placs to store firewood.
  • Fire Poker Included A fire poker is provided to stir and adjust the coals and firewood.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.