
1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K
Mfr # 81435-SU
Zoro # G603968797
product price:Â $107.09
/ea
Free Shipping & Returns
Key Features
Width
6
Finish
Black
Fixture Wattage
20
Length
6
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81435-SU
Zoro #
G603968797
UPC #
653703814353
Country of Origin
China
Dimensions
Height
18
Width
6
Length
6
Overall Width
6
Depth
4
Overall Height
18
Overall Length
6
Details
Finish
Black
Fixture Wattage
20
Housing Material
Stainless Steel
Voltage
100-277
Color
Black
Description
Add a classic touch to any home or business with this Sunlite LED 12-Inch Wall Sconce. The Mission-style design black metal frame holds an opaque white lens. Built in LEDs makes this a no maintenance lighting solution for home or commercial use. Suitable for indoor or outdoor use. This attractive fixture will provide up to 35,000 hours of reliable service, including mounting hardware, screws, wire nuts, and installation instructions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.