Shop SUNLITE
See all product information
Create Account
12" 18W 1400 Lumens CCT 27K-50K Dimmable Round Mini Panel Motion Sensor Light Fixture
- Mfr # 81329-SU
- Zoro # G908669696
product price:Â
$
52.59
/ea
Key Features
Lamp Type
Integrated LED
Housing Finish
White
Voltage
120V
Width
12.15"
Length
12.15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81329-SU
- Zoro #
- G908669696
- UPC #
- 653703813295
- Country of Origin
- China
Dimensions
- Width
- 12.15"
- Length
- 12.15"
- Fixture Length
- 1.81"
- Fixture Width
- 16.12"
- Height
- 13.12"
Details
- Item
- LED Fixture
- Lamp Type
- Integrated LED
- Housing Finish
- White
- Voltage
- 120V
- Max. Fixture Wattage
- 18W
- Lighting Technology
- LED
- Lighting Certification
- ETL Listed - Damp Location
- Lumens
- 1400
- Lamp Included
- Yes
- Color Temperature
- 27K/30K/35K/40K/50K
- Color
- White
- Color Rendering Index
- 90
- Light Distribution Shape
- Round
- Watts
- 18 W
- Housing Material
- Plastic
- Dimmable
- Yes
- Fixture Housing Color
- White
Description
Sunlite's 12-Inch Round Mini Panel Motion Sensor is a versatile lighting solution. These dimmable motion sensor fixtures put out a bright 1400 lumens and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Made of polycarbonate and plastic, it fits most a 5", 6" or 7 ceiling cans. High color rendering at 90 CRI. Bi-level PIR sensor allows the fixture to dim after motion is no longer detected. This feature can be disabled by simply switching it off. This feature can be disabled by simply switching it off. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 18 watts of electricity. Estimated annual energy costs of $2.17 (Based on 3 Hrs/Day at $0.11/kWh). These are ETL Listed for safety and quality. Unlike Dimension 12.15" W x 0.90" H x 12.15" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.