Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W Traditional, Brushed Nickel White Opal Bell Glass
- Mfr # 6649600
- Zoro # G608584862
product price:Â
$
35.65
/ea
Key Features
Voltage
120V
Width
6.1 in
Height
6.1"
Length
7.28"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6649600
- Zoro #
- G608584862
- UPC #
- 024034664960
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Housing Material
- Metal & Glass
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
Dimensions
- Width
- 6.1 in
- Height
- 6.1"
- Length
- 7.28"
Description
This traditional Westinghouse One-Light Interior Wall Fixture has a sleek appearance that is simple enough to go well most decors. The understated brushed nickel finish and white opal glass create an elegant aesthetic. Continuing the look are one handsome, sharply curved arm and an oval back plate with slight flares at the top and bottom. No matter where you place it, you will like the light and style this fixture adds to your space. You can mount the fixture up or down to suit your needs. The fixture is 9 by 5-1/8 inches H x W and extends 8 inches from the wall. It uses one medium-base light bulb, 60-watt maximum not included. It is ETL/CETL listed for safety. Product reference number 66496.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.