12-in LED Light Fixture, Wall Sconce, 3 CCT 3000K-5000K, 15W, 800 Lumens, Non-Dimmable, Blk

  • Mfr # 81434-SU

  • Zoro # G311224154


product price:  $70.29
/ea

Key Features

Voltage
100-277V
Width
6.1 in
Length
4.35 in
Lumens
800
Color Temperature
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81434-SU
Zoro #
G311224154
UPC #
653703814346
Country of Origin
China

Dimensions

Width
6.1 in
Length
4.35 in

Details

Item
LED Wall Sconce
Voltage
100-277V
Lumens
800
Color Temperature
30K/40K/50K
Fixture Rated Life
50000
Dimmable?
No

Description

Add a classic touch to any home or business with this Sunlite Outdoor LED-Wall Sconce. This half-cylinder light fixture combines an elegant and black grid design, making for a gorgeous-looking fixture. This fixture has adjustable LED color-changing technology 3000K, 4000K, 5000K, quickly meeting different demands in areas. The color temperature is adjusted to your preference with a simple switch inside the fixture. Tested to meet ETL's strict safety and design standards for wet location installation. Place it outside in front of doorways and garage entryways. Hardware and instructions for mounting on any standard junction box included. Dimensions: 6 W x 12 H x 4 D.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.