
13-in LED Double Round 20W 100W= 1000 Lumens Color Selectable Dimmable Black & Gold Ceiling Fxtr
Mfr # 81045-SU
Zoro # G412322407
product price:Â $88.55
/ea
Free Shipping & Returns
Key Features
Watts
20W
Color Temperature
30K/40K/50K
Lumens
1000 lm
Dimmable
Dimmable
Light Color
CCT Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81045-SU
Zoro #
G412322407
UPC #
653703810454
Country of Origin
China
Details
Watts
20W
Color Temperature
30K/40K/50K
Lumens
1000 lm
Dimmable
Dimmable
Item
LED Fixture
Light Color
CCT Selectable
Housing Color
Black, Gold
Description
Upgrade your indoor living spaces with the elegant Sunlites 13-Inch LED Double Round Decorative Ceiling Fixture. These dimmable fixtures have a 1000 lumen output and let you pick the color temperature during installation. Select 3000K Warm White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located within the fixture. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. Built-in, long-life LEDs means no bulbs to replace and up to 50,000 hours of reliable, maintenance free use. This dimmable fixture uses only 20 Watts of electricity but provides as much light as a 100-watt light bulb. ETL Listed for damp location installation. Ideal for Bedroom, Kitchen, Office and more. Fixture measures 4-in H x 13-in W x 13-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.