Shop SUNLITE
See all product information
Create Account
16" LED 30W 2800 Lmns 27K-65K CCT 120V Alabaster Glass Round Flush Mount Ceiling Fixture
- Mfr # 50150-SU
- Zoro # G523942730
product price:Â
$
83.99
/ea
Key Features
Watts
30 W
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Shape
Round
Lumens
2800 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50150-SU
- Zoro #
- G523942730
- UPC #
- 653703501505
- Country of Origin
- China
- Watts
- 30 W
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Fixture Shape
- Round
- Item
- Led Flushmount Light Fixture
- Lumens
- 2800 Im
- Color Temperature
- 27K/30K/40K/50K/65K
- Voltage
- 120V
Description
The Sunlite LED 16.2-inch Decorative Flush Mount Fixture combines a classic aesthetic with modern, versatile technology. Featuring a unique 5-CCT selectable switch, you can choose between five color temperatures (2700K to 6500K) to match the ambiance of any room-from a warm, cozy glow to a bright daylight white. The elegant alabaster glass lens provides soft, diffused lighting that eliminates glare, making it a perfect addition to kitchens, hallways, bedrooms, and living areas. Using only 30 watts while delivering a bright 2800 lumens, this fixture replaces traditional 150-watt incandescent lights, offering significant energy savings and a long 50,000-hour lifespan. ETL Listed for damp locations, it is designed for durability and ease of installation in both residential and commercial spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.