4" Matte Black Aluminum Shade Minimalist Downlight 50W Max GU10 LED Bulb (Not Included) 120V
- Mfr # 90159-SU
- Zoro # G823942782
product price:Â
$
28.99
/ea
Key Features
Indoor/Outdoor
Indoor
Color
Black
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90159-SU
- Zoro #
- G823942782
- UPC #
- 653703901596
- Country of Origin
- China
Details
- Indoor/Outdoor
- Indoor
- Color
- Black
- Dimmable
- No
- Item
- Spotlight
Description
Simplicity is how you would best describe the Sunlite 90159 4 Inch Modern Cube Ceiling Spotlight. Built with spotlight design in mind, this matte black downlight highlights a slender silhouette using smooth aluminum that would give dimension to any ceiling. With its minimal shape, this sophisticated downlight can be versatile. Try different color temperatures for that desired looked. Works well alone or in pairs throughout your home. The fixture is ETL listed so it could be mounted in many applications. If minimalist interior design is your sought-after vision, then this downlight would be a great addition.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.