
24ft Outdoor String Lights, 1.5W Commercial Waterproof Linkable 7 Sockets LED Bulbs Included
Mfr # 80571-SU
Zoro # G712221622
product price:Â $36.59
/eaKey Features
Color Temp.
2700K
Watts
10.5W
Lumens
1050 lm
Housing Color
Clear
Light Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80571-SU
Zoro #
G712221622
UPC #
653703805719
Country of Origin
China
Details
Color Temp.
2700K
Watts
10.5W
Lumens
1050 lm
Item
Work Lights
Housing Color
Clear
Light Color
Warm White
Description
These Sunlite LED string lights are a backyard classic. From patios to an outdoor wedding, LED string lights are an unmissable staple. Practical yet charming, these classic string lights is versatile enough to light everything from rooftop bars to commercial warehouses. Made of durable material, these commercial grade 18-gauge, weather-proof rubber cords are designed to withstand snow, wind and rain. Connect all 5 strands together for 120 feet of lights! Perfect for areas without access to outlets. Comes complete with 7 quality shatterproof vintage Edison bulbs for warm white ambient lighting 2700k. UL Listed for use indoors or outdoors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.