This item is Discontinued.

Sunlite 26W Fluorescent Photocontrol Bronze Powder Clear Polycarbonate Lens Wall Pack Fixture 04920-SU

26W Fluorescent Photocontrol Bronze Powder Clear Polycarbonate Lens Wall Pack Fixture (Discontinued)

  • Mfr # 04920-SU
  • Zoro # G214810706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04920-SU
Zoro #
G214810706
UPC #
653703049205
Country of Origin
China

Dimensions

Width
6 in

Details

Item
Wall Pack Light
Voltage
120V
Lens Material
Polycarbonate
Lumens
720
Glass Color
Black
Lamp Included
Yes
Housing Material
Plastic Housing
Color Temperature
4100K
Base Type
G23
Safety Rating
UL Listed - Wet Location

Description

This versatile industrial outdoor fixture is great for alleys, security, tunnels, overpasses, loading docks, waterfronts, parks and other recreation areas, indoor parking garages, walkways, accent and perimeter lighting , and entrance ways. Includes a silicone gasket for weather proof and dust proof seal, an anodized aluminum reflector and high impact heat resistant borosilicate glass for optimum light distribution and a die cast black aluminum housing with a hinged door frame.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.