Grace 2-Light Flush Mount Ceiling Light, Satin Nickel, Clear Glass, 14.75-In.
- Mfr # C0379
- Zoro # G024218983
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Max. Watts per Bulb
60 W
Shade Material
Glass
Location Rating
Dry
Number of Bulbs
2
Shade Name
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0379
- Zoro #
- G024218983
- UPC #
- 884656762464
- Country of Origin
- Cambodia
- Item
- Flush Mount
- Max. Watts per Bulb
- 60 W
- Shade Material
- Glass
- Location Rating
- Dry
- Number of Bulbs
- 2
- Shade Name
- Clear Glass
- Voltage
- 120V
- Bulb Included
- No
- Color
- Nickel
- Finish
- Satin Nickel
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
- Lamp Base
- E26 Medium
- Style
- Contemporary
- Series
- Grace
- Body Material
- Steel
Dimensions
- Length
- 14.75 in
- Size
- 14.75" W x 6" H x 14.75" D
- Width
- 14.75 in
- Height
- 6.0 in
Description
Add sleek contemporary style to your home with the Grace flush mount in a satin nickel finish. Featuring a modern circular frame surrounding a clear glass shade, this fixture creates an open, airy look with warm, inviting illumination. Blending contemporary and industrial design influences, its clean silhouette makes it ideal for kitchens, hallways, bedrooms, or entryways seeking a modern update. Complete your space with the Grace collection and bring refined style and everyday functionality home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.