30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce

  • Mfr # 91167-SU

  • Zoro # G303964891


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-277
Width
6
Height
30
Length
4
Watts
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91167-SU
Zoro #
G303964891
UPC #
653703911670
Country of Origin
China

Dimensions

Width
6
Height
30
Length
4
Overall Width
6
Depth
4
Overall Height
30
Overall Length
4

Details

Voltage
100-277
Watts
28
Lumens
1400
Finish
Black
Fixture Rated Life
50000 hr
CRI
80
Fixture Housing Color
Black
Housing Material
Stainless Steel & Acrylic
Color Temperature
3000K/4000K/5000K

Description

Add a classic touch to any home or business with this Sunlite LED 12-Inch Wall Sconce. The Mission-style design black metal frame holds an opaque white lens. Built in LEDs makes this a no maintenance lighting solution for home or commercial use. Suitable for indoor or outdoor use. This attractive fixture will provide up to 35,000 hours of reliable service, including mounting hardware, screws, wire nuts, and installation instructions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.