3.5-in LED 12W 825 Lmn Canless CCT 27K/30K/35K/40K/50K Dimmable Sngl Head Gimbal Regressed DownLght

  • Mfr # 85607-SU

  • Zoro # G712220908


product price:  $49.99
/ea

Key Features

Lumens
825 lm
Height
4.38 in
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
12W
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85607-SU
Zoro #
G712220908
UPC #
653703856070
Country of Origin
China

Dimensions

Height
4.38 in
Diameter
4.38 in

Details

Item
LED Fixture
Lumens
825 lm
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
12W
Dimmable / Non-Dimmable
Dimmable
Light Color
CCT Selectable
Color
White
Wattage Equivalence
60W

Description

Introducing Sunlites Gimbal Downlight Fixture that is versatile and energy-efficient lighting solution for any space - featuring a gimbal design that allows for tilting the light head 15 degrees in either direction and rotating 360 degrees. The color selectable feature lets you choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. These dimmable fixtures let you lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood or dcor. With a long 50,000-hour lifespan and Energy Star certification, these fixtures only use 12 watts of electricity with a high lumen output of 825. Install them in entryways, living rooms, conference rooms, kitchens, and closets, and enjoy years of reliable and maintenance-free service with estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. The ETL listing makes them suitable for wet location installation, and the fixture dimensions are 3.25-in H x 4.375-in W x 4.375-in D.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.