
4' LED Linear Strip Light Fixture, 40W 4600 Lumens 3000K-5000K Dimmable 83 CRI Surface Mount
Mfr # 85553-SU
Zoro # G114810684
product price: $62.99
/eaKey Features
Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
4600
Rated Life
50000 hours
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85553-SU
Zoro #
G114810684
UPC #
653703855530
Country of Origin
China
Dimensions
Width
3.78 in
Details
Voltage
120-277V
Color Temperature
30K/40K/50K
Lumens
4600
Rated Life
50000 hours
Housing Color
White
Fixture Lens Material
Acrylic
Fixture Wattage
40W
Housing Material
Steel
Safety Rating
ETL - Damp Location
Item
Strip Light
Wattage Equivalent
40W
Description
Sunlite LED 4-Foot Linear Strip Light Fixtures are an energy-efficient and maintenance-free lighting solution. These hardwired fixtures have built-in LEDs, so there are no bulbs to replace. When connected to an LED-compatible dimmer, you can adjust the light output to suit your needs. These multi-volt 120-277V fixtures are ideal for various commercial, industrial, and residential applicationssteel body with an acrylic lens designed for indoor use. With a 50,000-hour life span, these fixtures will provide years of maintenance-free service. Each fixture uses only 40 Watts of electricity and has an adjustable color temperature. They are ETL Listed for damp location use and DLC Listed for efficiency and design. The lens is made of shatterproof acrylic, and unlike fluorescent tube fixtures, they contain no harmful chemicals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.