4" Round Canless Retrofit New Construction Remodel LED Recessed Light Kit CCT 27K/30K/35K/40K/50K

  • Mfr # 87792-SU

  • Zoro # G003964887


product price:  $13.46
/ea

Key Features

Length
2.16
Voltage
120
Rated Life
35000 hr
Width
3
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87792-SU
Zoro #
G003964887
UPC #
653703877921
Country of Origin
China

Dimensions

Length
2.16
Width
3
Height
6
Depth
2.16
Overall Length
2.16
Overall Width
3
Overall Height
6

Details

Lumens
700
Voltage
120
Rated Life
35000 hr
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Fixture Wattage
10
Housing Color
White
Finish
White
Housing Material
Iron & PC

Description

Highlighting a dedication to quality and integrity, the Sunlite product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps and LED lamps. The Sunlite line also includes a full array of indoor and outdoor household fixtures, commercial fixtures and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors and much more. This fixture can be dimmed to ones mood and liking, This fixture is ETL Listed for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.