Shop SUNLITE
See all product information
Create Account
7-in Round 15W CCT Switch 27K/30K/35K/40K/50K Dimmable Flush Light Hardwire/Retrofit Fixture, 6PK
- Mfr # 41870-NS
- Zoro # G212220989
product price:Â
$
64.89
/pk of 6, $10.82/ea
Key Features
Watts
15W
Lumens
950 lm
Dimmable
Dimmable
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Diameter
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41870-NS
- Zoro #
- G212220989
- UPC #
- 653703418704
- Country of Origin
- China
- Item
- LED Fixture
- Watts
- 15W
- Lumens
- 950 lm
- Dimmable
- Dimmable
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Wattage Equivalency
- 75W
- Housing Color
- White
- Light Color
- CCT Selectable
Dimensions
- Diameter
- 7.28 in
Description
Introducing Sunlites LED Disc Ceiling Lights, a sleek and modern lighting fixture with a chic white matte finish and steel body that complements any environment. With 950 lumens of bright light output, these dimmable lights allow you to select your preferred color temperature at installation from 2700K to 5000K. They have a high color rendering of 90 CRI and are Energy Star Certified, making them a cost-effective solution with an estimated annual energy cost of $1.81. The built-in long-life LED technology provides 50,000 hours of maintenance-free service, and the fixture is ETL Listed for wet location installation, making it perfect for entryways, bedrooms, kitchens, hallways, bathrooms, and more. With mounting hardware and installation instructions included, it's easy to install and can be dimmed from 10-100% when installed with a Forward Phase Triac or Incandescent Dimmer. The fixture dimensions are 1.34-in H x 7.28-in D, making it a low profile and stylish lighting solution for any room in your home or office.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.