
48-in 30W 200W= 2400 Lumen Color Selectable 30K/40K/50K 90 CRI Dimmable Black Linear LED Bar Fxtr
Mfr # 81496-SU
Zoro # G512322383
product price:Â $84.59
/ea
Free Shipping & Returns
Key Features
Color
Black
Lumens
2400 lm
Bulb Color Temp.
30K/40K/50K
Light Bulb Dia.
48.75 in
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81496-SU
Zoro #
G512322383
UPC #
653703814964
Country of Origin
China
Dimensions
Light Bulb Dia.
48.75 in
Height
4.75 in
Details
Color
Black
Lumens
2400 lm
Bulb Color Temp.
30K/40K/50K
Dimmable
Dimmable
Watts
30W
Item
Bar Fixture
Light Color
CCT Selectable
Wattage Equivalency
200W
Description
Sunlites Linear LED Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium black steel with a white acrylic lens, this sleek fixture offers light diffusion for any space. Install it above your bathroom mirror or as a wall sconce, and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at installation with an easy-to-use switch. This 30-watt dimmable fixture delivers 2400 lumens, comparable to a 100-watt bulb, while boasting a 90 CRI for stunning color rendering. Adhering to ETL's safety and quality standards, the fixture measures 48.75-in W x 3.25-in H x 4.75-in D and includes installation instructions and hardware.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.