
51-in 35W 100W= 3000 Lumens 3000K 120-277V ETL Listed White LED Puff Ceiling Light Fixture
Mfr # 81213-SU
Zoro # G512222249
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Lumens
3500 lm
Height
50.4 in
Watts
35W
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81213-SU
Zoro #
G512222249
UPC #
653703812137
Country of Origin
China
Dimensions
Height
50.4 in
Details
Color Temperature
3000K
Lumens
3500 lm
Watts
35W
Dimmable
Non-Dimmable
Light Color
Warm White
Housing Color
White
Item
Wraparound
Description
Sunlites Puff Ceiling fixture is the perfect addition to any residential and commercial setting. This fixture produces a warm color with a robust high lumen of 3000. This fixture long life provides 50,000 hours of maintenance-free service LED technology. This fixture operates within a wide voltage range of 120-277 volts, allowing for easy installation and adaptability to different electrical systems. At 3000K, these warm white fixtures add a cozy and inviting ambiance, making them ideal for spaces with a comfortable and relaxing atmosphere. These are ETL Listed for damp location installation. Ideal for Entryways, Living Rooms, Conference Room, Kitchen & Office. Fixture Dimensions 51-in L x 4-in W x 1-in D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.