Shop SUNLITE
See all product information
Create Account
6" 12W 900 Lmns CCT 27K-50K Dimmable 90 CRI E26 Round Flush Light Hardwire/Retrofit Fixture
- Mfr # 87798-SU
- Zoro # G623942784
product price:Â
$
11.99
/ea
Key Features
Fixture Shape
Round
Dimmable
Yes
Damp/Wet Rating
Damp
Width
5.91 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87798-SU
- Zoro #
- G623942784
- UPC #
- 653703877983
- Country of Origin
- China
- Fixture Shape
- Round
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Color
- White
- Color Temperature
- 27K/30K/35K/40K/50K
- Watts
- 12 W
- Item
- Led Flushmount Light Fixture
- Voltage
- 120V
- Fixture Housing Material
- Steel
- Lumens
- 900 Im
Dimensions
- Width
- 5.91 in
- Length
- 3.62 in
- Height
- 1 in
Description
Introducing Sunlite's LED Disc Ceiling Lights, a sleek and modern lighting fixture with a chic white matte finish and steel body that complements any environment. With 900 lumens of bright light output, these dimmable lights allow you to select your preferred color temperature at installation from 2700K to 5000K. They have a high color rendering of 90 CRI and are Energy Star Certified, making them a cost-effective solution with an estimated annual energy cost of $1.20. The built-in long-life LED technology provides 50,000 hours of maintenance-free service, and the fixture is ETL Listed for wet location installation, making it perfect for entryways, bedrooms, kitchens, hallways, bathrooms, and more. With mounting hardware and installation instructions included, it's easy to install and can be dimmed from 10-100% when installed with a Forward Phase (Triac or Incandescent) Dimmer. The fixture dimensions are 1.29" H x 5.47" D, making it a low profile and stylish lighting solution for any room in your home or office.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.