6in. LED Brushed Nickel Outdoor Tubular Wall Sconce Light Fixture, 30K/40K/50K, Dimmable

  • Mfr # 49204-SU

  • Zoro # G314810705


product price:  $67.45
/ea

Key Features

Voltage
120V
Width
4 in
Lens Material
Glass
Lumens
1000
Glass Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49204-SU
Zoro #
G314810705
UPC #
653703492049
Country of Origin
China

Dimensions

Width
4 in

Details

Item
Outdoor Fixture
Voltage
120V
Lens Material
Glass
Lumens
1000
Glass Color
Brushed Nickel
Color Temperature
30K/40K/50K
Fixture Wattage
12W
Fixture Rated Life
50000 hours
Housing Material
Aluminum & Glass
Wattage Equivalent
60W
Safety Rating
ETL Listed - Wet Location

Description

Enhance your outdoor lighting with the Sunlite 6-Inch LED Outdoor Tubular Wall Sconce. These dimmable fixtures let you pick the color temperature using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 1000, equivalent to a 60-watt fluorescent bulb. Safety rated for use in both Canada and the United States. Fixture measures 6in. H x 4in. W x 2in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.