Shop WESTGATE
See all product information
Create Account
Power & CCT Adj. Garden Post Top Lights, 60W/80W/100W, 3000K/4000K/5000K, 13000LM, 100-277V, GPE
- Mfr # GPE-60-100W-MCTP
- Zoro # G311673051
product price:
$
485.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
47.72 in
Length
23.74 in
Watts
60W/80W/100W
Color Temp.
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPE-60-100W-MCTP
- Zoro #
- G311673051
- UPC #
- 845060088632
- Country of Origin
- China
- Item
- Indoor Ceiling Lights
- Finish
- Black
- Watts
- 60W/80W/100W
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 13000
Description
- •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
- •Aluminum Housing, Outdoor Powder Coated
- •Fits On 3” OD Pipes/Pole
- •Wattage: 60W/80W/100W Selectable
- •Multi CCT and Power: Selectable Switch Inside Of The Fixture
- •Color Temperature: 3000K/4000K/5000K