85119 18-Inch LED Linear Vanity Light Fixture, 15W 80W=30K/40K/50K Dimmable Brushed Nickel

  • Mfr # 85119-SU

  • Zoro # G414826026


product price:  $60.89
/ea

Key Features

Color
Brushed Nickel
Width
18 in
Voltage
120V
Housing Material
Aluminum & Steel
Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85119-SU
Zoro #
G414826026
UPC #
653703851198
Country of Origin
China

Dimensions

Width
18 in

Details

Item
Vanity
Color
Brushed Nickel
Voltage
120V
Housing Material
Aluminum & Steel
Fixture Wattage
15W
Lumens
950
Color Temperature
30K/40K/50K
Safety Rating
ETL - Damp Location
Average Rated Hours
50000 hours
Wattage Equivalent
80W

Description

The simple design of this Sunlite 18-Inch LED Bar Fixture will add an elegant touch to any vanity. These dimmable fixtures let you pick the color temperature before installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. With a long 50,000-hour life span, these fixtures will provide years of reliable and maintenance-free service that only uses 15 watts of electricity with a high lumen output of 950. Estimated annual energy costs of $1.81 Based on 3 Hrs/Day at $0.11/kWh. Benefit from significant energy savings over time. Attach to a compatible LED dimmer switch and adjust the light output. Set it high for daily grooming tasks. Set it low for a relaxing soak in the tub. ETL Listed for damp location installation. Easy to install on any standard junction box. Fixture Dimension 18in. L x 3.5in. W x 4.25in. H.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.