
Antique Brass & Oil Rubbed Bronze Vintage Open Cage E26 Wall Sconce Metal Industrial Fixture
Mfr # 07056-SU
Zoro # G914826014
product price:Â $37.45
/eaKey Features
Width
6.5 in
Fixture Voltage
120V
Glass Color
Vintage Oil Bronze
Housing Material
Steel
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07056-SU
Zoro #
G914826014
UPC #
653703070568
Country of Origin
China
Dimensions
Width
6.5 in
Details
Fixture Voltage
120V
Item
Sconce
Glass Color
Vintage Oil Bronze
Housing Material
Steel
Safety Rating
UL Listed
Base Type
E26
Description
This vintage style wall sconce features copper bronze accents and an open cage design. The machined socket details and oil-rubbed bronze cage and base add interest. This versatile indoor fixture can be used in a variety of places like foyers, living spaces, hallways, bedrooms and more. Use it in restaurants, bars, and other public spaces to give an industrial feel. Get creative and pair it with a medium base incandescent or LED Edison-style bulb. Attach to a dimmer switch and adjust the output to suit your mood. Easy assembly instructions and installation hardware included. UL Listed for safety and design. Fixture dimensions are W 6. 50 H 14. 20 D 8. 75 inches.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.