Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LED Outdoor Flood Light Fixture Power & Color Selectable Dimmable Photocell Wall Mount

  • Mfr # 85548-SU

  • Zoro # G414811879


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Width
8.62 in
Rated Life
50000 hours
Fixture Wattage
100/125/150W
Lens Material
Glass
Color Temperature
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85548-SU
Zoro #
G414811879
UPC #
653703855486
Country of Origin
China

Dimensions

Width
8.62 in

Details

Rated Life
50000 hours
Color
Bronze
Item
Outdoor Fixture
Fixture Wattage
100/125/150W
Lens Material
Glass
Color Temperature
30K/40K/50K
Material
Aluminum
Voltage
120-277V
Lumens
14000/16800/21000
Safety Rating
UL Listed - Wet Location

Description

Sunlites LED Outdoor Wall Mount Flood Light Fixture is a perfect choice for illuminating your outdoor space. It's weather-resistant and can withstand most conditions. This fixture allows you to choose the color temperature and wattage at any time. Select 3000K, 4000K or even 5000K depending on your preference using a switch located on the side of the fixture. Take control of the light emitted with its selectablewattage of 100W/120W/150W. With dimming capabilities 0-10V, 100v-277 LED Driver, adjustable color temperature and wattage selectable; the outdoor area lights can work well in many applications. With its bright LEDs and its high lumen output up to 21000, our lights are great for entrance lighting, courtyard lighting, garage lighting, security lighting, and many more. It has a photocell that turns the light on at dusk, and off at dawn. Tested to meet UL's rigorous safety and quality standards for use in wet locations. Fixture Dimensions: 11.62in. L x 8.62in. W x 3.88in. H.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.