
Black LED Outdoor Wall Mount Power & Color Selectable Dimmable Photocell Flood Light Fixture
Mfr # 85547-SU
Zoro # G714811883
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
7.06 in
Lens Material
Glass
Lumens
6300/8400/11200
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85547-SU
Zoro #
G714811883
UPC #
653703855479
Country of Origin
China
Dimensions
Width
7.06 in
Details
Item
Outdoor Fixture
Voltage
120-277V
Lens Material
Glass
Lumens
6300/8400/11200
Glass Color
Bronze
Fixture Wattage
45/60/80W
Housing Material
Aluminum
Fixture Rated Life
50000 hours
Color Temperature
30K/40K/50K
Safety Rating
UL Listed - Wet Location
Description
Sunlites LED Outdoor Wall Mount Flood Light Fixture is a perfect choice for illuminating your outdoor space. It's weather-resistant and can withstand most conditions. fixture allows you to choose the color temperature and wattage at any time. Select 3000K, 4000K or even 5000K depending on your preference using a switch located on the side of the fixture. Take control of the light emitted with its selectable wattage of 45W/60W/80W. With dimming capabilities 0-10V, 100v-277 LED Driver, adjustable color temperature and wattage selectable; the outdoor area lights can work well in many applications. With its bright LEDs and its high lumen output up to 11200, our lights are great for entrance lighting, courtyard lighting, garage lighting, security lighting, and many more. It has a photocell that turns the light on at dusk, and off at dawn. Tested to meet UL's rigorous safety and quality standards for use in wet locations. Fixture Dimensions: 9.63in. L x 7.06in. W x 3.06in. H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.