Shop SUNLITE
See all product information
Create Account
Commercial Road Light Fixture, 60W-100W 12000 Lumens, 35K-50K CCT Photocell Area/Parking Lot
- Mfr # 49211-SU
- Zoro # G723942738
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Watts
60/80/100 W
Voltage
120V to 277V
Color Temperature
35K/40K/50K
Item - Area and Roadway Fixtures
LED Road light
Lighting Certification
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49211-SU
- Zoro #
- G723942738
- UPC #
- 653703492117
- Country of Origin
- China
Details
- Watts
- 60/80/100 W
- Voltage
- 120V to 277V
- Color Temperature
- 35K/40K/50K
- Item - Area and Roadway Fixtures
- LED Road light
- Lighting Certification
- UL Listed
- Lumens
- 12000 Im
Description
Sunlite Commercial Road Light Fixture is built for high-performance outdoor lighting in parking lots, roadways, and large commercial areas. With field-selectable wattages (60W/80W/100W) and CCT options (3500K/4000K/5000K), it delivers up to 12,000 lumens of bright, customizable light. An integrated photocell provides automatic dusk-to-dawn operation, while the durable aluminum body and UL Listed wet location rating ensure reliable use in all weather. Plus, it comes with a slip fitter attached for quick and secure mounting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.