Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Tarrant, Black-Bronze Barnwood Band Clear Seeded Glass
- Mfr # 6129800
- Zoro # G808659636
product price:Â
$
69.69
/ea
Key Features
Color
Black-Bronze
Height
13.39
Length
8.07
Lamp Type
ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6129800
- Zoro #
- G808659636
- UPC #
- 024034612985
- Country of Origin
- China
Dimensions
- Height
- 13.39
- Length
- 8.07
- Width
- 8.07 in
- Diameter
- 5.75"
Details
- Color
- Black-Bronze
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Rustic / Arts Crafts
- Finish
- Black-Bronze
- Lamp Included
- No
- Description/Special Features
- Watts
- 60
- Dimmable
- No
- Material
- Steel/Glass
- Damp/Wet Rating
- None
Description
The Westinghouse Tarrant mini pendant adds personality to industrial, traditional, and rustic farmhouse-style homes. This pendant light blends easily, with a versatile black-bronze finish and sparkling seeded glass, yet makes a statement with the barnwood finish band circling the shade. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61298.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.