LED 100W-200W Tunable 15000-30000 Lumens, 35K-50K CCT Dimmable Black UFO High Bay Fixture
- Mfr # 89795-SU
- Zoro # G923942781
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Watts
100/150/200 W
Dimmable
Yes
Fixture Housing Color
Black
Fixture Housing Material
Die Cast Aluminum
Lumens
15000/22500/30000 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89795-SU
- Zoro #
- G923942781
- UPC #
- 653703897950
- Country of Origin
- China
Details
- Watts
- 100/150/200 W
- Item
- Led High Bay Light
- Dimmable
- Yes
- Fixture Housing Color
- Black
- Fixture Housing Material
- Die Cast Aluminum
- Lumens
- 15000/22500/30000 Im
- Fixture Voltage
- 120V to 277V
- Damp/Wet Rating
- Wet
- Color Temperature
- 35K/40K/50K
- Fixture Shape
- Round
Description
The Sunlite LED G2 Series UFO High Bay is a rugged, high-performance industrial lighting solution designed to provide exceptional visibility in high-ceiling environments. This next-generation fixture features field-adjustable wattage (100W/150W/200W) and selectable color temperature (3500K/4000K/5000K), allowing you to customize the light output to meet the specific needs of warehouses, manufacturing plants, or sports facilities. Delivering up to 30,000 lumens, it serves as a powerful, energy-efficient replacement for 400W metal halide lamps. Constructed with a durable die-cast aluminum housing for superior heat dissipation and a polycarbonate lens, this UL Listed fixture is rated for wet locations (IP65). With a 50,000-hour lifespan and 0-10V dimming capabilities, it offers significant long-term savings on both energy and maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.