Shop SUNLITE
See all product information
Create Account
LED 40W-75W, 30K-50K Wet Location, 145 Deg Bronze Indoor/Outdoor Square Garage Canopy Fixture
- Mfr # 85676-SU
- Zoro # G523942747
product price:Â
$
79.99
/ea
Key Features
Lumens
5600/8400/10746 Im
Color Temperature
30K/40K/50K
Height
10 in
Length
3 in
Fixture Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85676-SU
- Zoro #
- G523942747
- UPC #
- 653703856766
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 3 in
- Width
- 10 in
Details
- Lumens
- 5600/8400/10746 Im
- Color Temperature
- 30K/40K/50K
- Watts
- 40/60/75 W
- Item
- Garage Canopy Led Light
- Fixture Housing Material
- Aluminum
- Fixture Shape
- Square
- Dimmable
- No
- Fixture Voltage
- 120V to 277V
Description
The Sunlite LED Square Canopy Fixture is a versatile and powerful lighting solution designed for both indoor and outdoor commercial environments. This high-performance fixture features both wattage and color temperature (CCT) tunability, allowing you to select between 40W, 60W, or 75W and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at the time of installation. Delivering up to 10,746 lumens of crisp light, it provides superior visibility and security for parking structures, gas station canopies, and loading docks. The wide 145 Deg beam angle ensures expansive light coverage, eliminating dark spots in critical areas. Built with a rugged bronze-finished housing and a shatter-resistant lens, this fixture is UL Listed for wet locations and engineered to provide significant energy savings over traditional HID systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.