LED 10in. Brushed Aluminum Slim Flush Mount Ceiling Light Fixture, 15W 80W Equiv 2700K-5000K

  • Mfr # 87767-SU

  • Zoro # G814825995


product price:  $34.89
/ea

Key Features

Width
1.75 in
Voltage
120V
Lumens
1050
Color
White
Color Temperature
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87767-SU
Zoro #
G814825995
UPC #
653703877679
Country of Origin
China

Dimensions

Width
1.75 in

Details

Voltage
120V
Lumens
1050
Item
Ceiling Light
Color
White
Color Temperature
27K/30K/35K/40K/50K
Rated Life
50000 hours
Fixture Wattage
15W
Housing Material
Plastic
Safety Rating
ETL - Damp Location

Description

The Sunlite LED Slim Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, brushed aluminum accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you money on your electric bill, but also provides a strong functional light output. With its 5 adjustable color-changing technology 2700K-5000K, making our fixture the perfect light fixture for those new renovation projects; without breaking the bank!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.