
LED 1100 Lmn Recessed Downlight Selectable CCT Dimmable 5-6in. Square Retrofit Light Fixture
Mfr # 89129-SU
Zoro # G414812128
product price: $24.45
/eaKey Features
Voltage
120V
Rated Life
50000 hours
Width
6 in
Fixture Wattage
14W
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89129-SU
Zoro #
G414812128
UPC #
653703891293
Country of Origin
China
Dimensions
Width
6 in
Details
Item
Downlight
Lumens
1100
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Rated Life
50000 hours
Fixture Wattage
14W
Housing Color
White
Housing Material
Aluminum
Bulb Base Type
E26
Safety Rating
ETL Listed - Wet Location
Description
Sunlite selectable 5-6in. retrofit surface mount ceiling light fixture is designed for indoor use. The slim and simplistic design blends perfectly into any modern setting where downlights are required. These easy to install, dimmable fixtures have built-in energy-efficient LED technology, so there are no bulbs to replace. Durable steel body and opaque white lens. With a life span of up to 50,000 hours, it is an ideal, no maintenance solution for home and business installations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.