Shop SUNLITE
See all product information
Create Account
LED 12" 16W 120V 1600 Lumen CCT 30K-50K Lighting Plug In Linkable Under Counter Light
- Mfr # 53107-SU
- Zoro # G801766683
product price:Â
$
22.35
/ea
Key Features
Voltage
120V
Overall Width
0.91
Dimmable?
No
Fixture Shape
Rectangle
Safety Rating
ETL - Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53107-SU
- Zoro #
- G801766683
- UPC #
- 653703531076
- Country of Origin
- China
- Voltage
- 120V
- Dimmable?
- No
- Fixture Shape
- Rectangle
- Safety Rating
- ETL - Damp Location
- Wattage
- 5
- Material
- Aluminum & PC
- Lumens
- 500 Im
- Finish
- White
- Color Temperature
- 30K/40K/50K
- Use Location
- Indoor
- CRI
- 80
- Life Hours
- 50000
- Item
- Led Under Cabinet Light Fixture
- Watts
- 5 W
- Dimmable
- No
- Color
- White
Dimensions
- Overall Width
- 0.91
- Width
- 0.91 in
- Height
- 1.18
- Length
- 12.32
- Overall Height
- 1.18
- Depth
- 12.32
- Overall Length
- 12.32
- Nominal Length
- 12.32 in
- Nominal Width
- 0.91 in
- Nominal Height
- 1.18 in
Description
Illuminate your kitchen with the premium Sunlite LED Under Cabinet Lighting solutions. These under cabinet LED lighting fixtures are designed to blend seamlessly into your kitchen decor while providing optimal brightness and efficiency. Choose from our versatile range of undercabinet lights for kitchen that cater to various needs and preferences. Our 12-inch Sunlite LED Under Cabinet Lighting Plug In model delivers an impressive 5 watts of power, generating 500 lumens of bright, clear light. With adjustable 3 CCT options ranging from 3000K to 5000K, you can easily set the perfect hue to match your kitchen's ambiance. Boasting a remarkable 50,000-hour lifespan and ETL listing, this LED light fixture is both durable and reliable. For those seeking a slightly larger option, the 22-inch linkable under cabinet light fixture offers 9 watts and 900 lumens, also with selectable 3 CCT from 3000K to 5000K. This plug-in model provides an ideal balance of size and power, ensuring your kitchen counters are well-lit for all your culinary endeavors. Our 34-inch and 48-inch linkable under cabinet light fixtures are perfect for larger spaces. The 36-inch model, at 12 watts and 1200 lumens, and the 48-inch model, at 16 watts and 1600 lumens, both offer the same high-quality illumination and adjustable color temperatures. These plug-in lights are easy to install and can be linked together for extended coverage. Experience the difference with Sunlite's under cabinet lighting plug in options and make your kitchen the heart of your home. Choose from our range of strip lights for cabinets, under shelf lighting, and more to create the perfect ambiance and ensure every corner of your kitchen is well-lit and inviting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.