LED 12in. Black Outdoor Up and Down Seedy Acrylic 120V Dimmable Wall Light Sconce

  • Mfr # 81205-SU

  • Zoro # G514810703


product price: $61.49
/ea

Key Features

Voltage
120V
Width
5.5 in
Lens Material
Glass
Lumens
400
Glass Color
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81205-SU
Zoro #
G514810703
UPC #
653703812052
Country of Origin
China

Dimensions

Width
5.5 in

Details

Item
Outdoor Fixture
Voltage
120V
Lens Material
Glass
Lumens
400
Glass Color
Textured Black
Fixture Wattage
10W
Fixture Rated Life
50000 hours
Housing Material
Aluminum
Color Temperature
3000K
Safety Rating
ETL Listed - Wet Location

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.